Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Clear, 3/4" W x 24" L
Mfr # 3305-.75X24
Zoro # G5038542
product price:Â $86.05
/pk 50, $1.72/eaKey Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.033"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3305-.75X24
Zoro #
G5038542
UPC #
717364330505
Country of Origin
United States
Dimensions
Width
3/4"
Length
24"
Thickness
0.033"
Details
Item
Commercial Grade Anti Slip Grit Tread
Color
Clear
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tread,Clear,.75 In.x24 In.,Package Quantity 50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.