Shop JESSUP SAFETY TRACK

Anti Slip Grit Tread Aluminum Oxide Photoluminescent, 6" W x 24" L, 0.028" Thick

  • Mfr # 3420-6X24-10

  • Zoro # G5040189


product price:  $205.99
/pk 10, $20.60/ea
Free Shipping & Returns

Key Features

Width
6"
Color
Photoluminescent
Material
Aluminum Oxide
Length
24"
Thickness
0.028"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3420-6X24-10
Zoro #
G5040189
UPC #
717364342652
Country of Origin
United States

Dimensions

Width
6"
Length
24"
Thickness
0.028"

Details

Item
Anti Slip Grit Tread
Color
Photoluminescent
Material
Aluminum Oxide
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; PSPA Class B; IMO Resolution A.752 (18)
Legend
No Legend

Description

Tread,Purple,6 In.x24 In.,Package Quantity 10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.