Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Safety Red, 3/4" W x 24" L
Mfr # 3315-.75X24
Zoro # G5038682
product price:Â $77.19
/pk 50, $1.54/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.033"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3315-.75X24
Zoro #
G5038682
UPC #
717364315755
Country of Origin
United States
Dimensions
Width
3/4"
Length
24"
Thickness
0.033"
Details
Item
Commercial Grade Anti Slip Grit Tread
Color
Safety Red
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tread,Red,.75 In.x24 In.,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.