1/2Ss-1C-20, 1/2 Ton, 1Ph, 20In. Lift, 1, 1/2 ton, 20 ft, 115/230V

  • Mfr # 121200

  • Zoro # G0974961


product price:  $4,124.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Electric Hoist Item
Chain Hoist
Lift Speed
19 fpm
Load Capacity
1/2 ton
Motor HP
7/8
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121200
Zoro #
G0974961
UPC #
662755906145
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Lift Speed
19 fpm
Load Capacity
1/2 ton
Motor HP
7/8
Phase
1
Standards
ANSI / ASME B30.16 and HST-1 standards
Voltage
115/230V
Fits Brand
JET
Item
1/2Ss-1C-20, 1/2 Ton, 1Ph, 20In. Lift, 1

Description

1/2Ss-1C-20, 1/2 Ton, 1Ph, 20In. Lift, 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.