Shop JET
Create Account
13 in Benchtop Helical Head Planer, 2HP, 120V 1PH(JWP-13BTHH)
- Mfr # JWP-13BTHH
- Zoro # G925058602
product price:Â
$
853.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JWP-13BTHH
- Zoro #
- G925058602
- UPC #
- 019907003489
- Country of Origin
- Thailand
Description
The JET 13 Benchtop Planer is designed for woodworkers who prioritize finish quality, reduced noise, and long term cutting efficiency. With a full 13 inch planing capacity, it handles wide stock while maintaining a compact benchtop footprint. The true helical cutterhead uses 30 individually indexed carbide inserts that shear the wood fibers for a cleaner surface, quieter operation, and extended edge life. Each insert can be rotated or replaced as needed to maintain consistent results. A 2HP, 115 volt motor drives the cutterhead at 9,500 RPM, delivering smooth, controlled cuts on standard household power. Additional features include folding infeed and outfeed tables for improved material support, a depth stop preset for fast repeatable setups, a 2-1/2 inch and 4 inch dust collection port. One person portability and vertical storage capability make it easy to transport and store when space is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.