6-Inch Jointer, Helical, 1 HP, 115/230V 1Ph (54HH),
- Mfr # PM9-1791317K
- Zoro # G823959421
product price:Â
$
2,347.99
/ea
Key Features
Voltage
115V, 230V
Head Dia. (In.)
2.5 in
Phase
One
Prewired Voltage
115 V
Cutting Width (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM9-1791317K
- Zoro #
- G823959421
- UPC #
- 662755955976
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Dia. (In.)
- 2.5 in
- Cutting Width (In.)
- 6 in
- Table Height
- 31.5 in
- Fence Size
- 38" x 4"
Details
- Voltage
- 115V, 230V
- Phase
- One
- Prewired Voltage
- 115 V
- Speed
- 6,000 RPM
- Color
- Yellow
- Number of Knives
- 40
- Head
- Helical Head
- Item
- Jointer
Description
The Powermatic 54HH 6-inch jointer offers compact jointing capability with the advantages of a helical cutterhead. Powered by a 1 HP motor that can operate on 115 or 230V single-phase power, this jointer uses 40 indexable carbide inserts to produce a clean surface finish while operating more quietly than traditional knife systems. Oversized dovetail-mounted tables provide stability, and the 38-inch fence includes positive stops at 90 and 45 degrees in both directions. The fine/quick adjustment lever allows precise depth control, and a 4-inch dust port connects easily to standard dust collection systems.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.