20in Smart Drill Press,
- Mfr # JDP-20S
- Zoro # G623959430
product price:Â
$
2,479.99
/ea
Key Features
Spindle to Table
27.6 in
Prewired Voltage
115 V
Motor HP
1.5
Max. Spindle To Base
46.45 in
Amps AC
13/6.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDP-20S
- Zoro #
- G623959430
- UPC #
- 019907897750
- Country of Origin
- China
- Spindle to Table
- 27.6 in
- Prewired Voltage
- 115 V
- Motor HP
- 1.5
- Max. Spindle To Base
- 46.45 in
- Amps AC
- 13/6.5 A
- Phase
- Single
- Spindle Travel
- 6 in
- Chuck Distance to Table (In.)
- 24 in
- Swing
- 20 in
- Chuck Distance to Base (In.)
- 42.9 in
- Item
- Drill Press
Dimensions
- Chuck Size
- 5/8 in
- Column Dia.
- 3.35 in
- Table Size
- 20" L x 14" W
Description
Effortless Setup. Flawless Results. Meet the first true Smart Drill Press in the JET lineup-the JDP-20S. Designed for pros, schools, and serious woodworkers, it combines advanced digital control with the rock-solid performance you expect from JET. The vibrant 5in touchscreen puts the entire machine at your command-select your tool type, size, and material to get instant RPM recommendations. Save up to 15 user presets for repeat jobs, lock settings with password protection, and track real-time motor load for perfect results every time. Powered by a 1.5 HP brushless motor and anchored by a cast iron base, the JDP-20S delivers a massive 20in swing, 6in spindle travel, and a tilting cast iron table for drilling at any angle. With integrated LED lighting, crosshair lasers, this drill press is built to outthink, outpower, and outlast the competition.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.