40in Parallel Clamp,
- Mfr # JT9-70440
- Zoro # G524158482
product price:Â
$
126.99
/ea
Sold in multiples of 2 for
$253.98
Free Shipping & Returns
Key Features
Nominal Clamping Pressure
1000 psi
Type
Parallel
Capacity (In.)
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT9-70440
- Zoro #
- G524158482
- UPC #
- 019907704409
- Country of Origin
- China
- Nominal Clamping Pressure
- 1000 psi
- Type
- Parallel
- Capacity (In.)
- 47 in
Description
Our line of JET Parallel Clamps is not known just for its name, but its reliability and sturdiness as well. With an exclusive design, it provides precision and power with exact 90 degree clamping at up to 1,000 lbs of pressure. Each clamp is equipped with the ergonomic SUMOGRIP handle integrated with soft grip technology for added comfort and torque. Reversible clamping movable jaw can be reversed to be used as a spreader.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.