Shop GENIUS TOOLS
Create Account
3/4in Dr. 73mm Deep Impact Socket
- Mfr # 649573
- Zoro # G223584155
product price:Â
$
197.70
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649573
- Zoro #
- G223584155
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 73mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649573 Deep Impact Socket This 3/4in drive 73mm deep impact socket is built for high-torque impact applications where strength, fit, and repeatable performance matter. The deep profile helps reach fasteners set below the surface, while the 110mm overall length adds access without changing drive size. Constructed from Chromium Molybdenum Alloy Steel, it is designed for demanding professional service. A heat-treated body with oil quenching and a matte black oxide coating supports long-term durability, with corrosion-resistant characteristics and permanently stamped size markings for quick identification. Key Benefits 3/4in drive, 73mm deep impact socket for high-torque impact tools. 110mm overall length helps reach deep-seated or recessed fasteners. Chromium Molybdenum Alloy Steel construction supports strength and long service life. Oil-quenched heat treatment improves core strength for heavy-duty professional use. Matte black oxide coating adds a tough exterior and corrosion resistance. Permanently stamped size markings make identification fast and consistent in storage. Designed and made for professional technicians, this socket balances access, durability, and clear size identification in one heavy-duty tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.