5 ft. 1"L x 3/8"W x 6 TPI Bi-Metal Band Saw Blade

  • Mfr # JWBS10OS-8

  • Zoro # G7238640


product price:  $70.15
/ea

Key Features

Length
67-1/2 in
Width
3/8"
Teeth per Inch
6
Thickness
0.014"
Primary Saw Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JWBS10OS-8
Zoro #
G7238640
UPC #
731325111101
Country of Origin
China

Dimensions

Length
67-1/2 in
Width
3/8"
Thickness
0.014"
Overall Length
5 ft 7-1/2 in
Overall Width
3/8 in
For Material Width
9-1/2 in
For Material Thickness
4 in
Blade Thickness
0.014 in
Blade Width
3/8 in
Blade Length
67-1/2 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
For Material Thickness - Maximum
4 in
Coil Length
67.5 in
For Material Width - Minimum
3/8 in
For Material Thickness - Minimum
0 in
Overall Thickness
0.01 in
For Material Width - Maximum
9 1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
6
Primary Saw Application
Wood
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
Application
Wood Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Cutting Edge Style
Hook
Blade Material
Bi-Metal
Use Case
General/Maintenance
Materials Cut
Wood
Primary Material Application
Wood
Series
JWBS-10OS
Cut Type
Curved
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
For Workpiece Material
Wood
Compatible Manufacturer Model Number
714000-2

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Wood, Tool Brand Jet, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 67-1/2 in, Blade Thickness 0.014 in, Coil Length 67.5 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 4 in, For Material Width 9-1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.