This item is Discontinued.

Jet Air Filtration System, 1000 CFM, 115 V 708620B

Air Filtration System, 1000 CFM, 115 V (Discontinued)

  • Mfr # 708620B
  • Zoro # G8527075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
708620B
Zoro #
G8527075
UPC #
662755419621
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
32 1/2 in
Height (In.)
15 in
Width (In.)
26 1/5 in
Depth (In.)
32 1/2 in
Overall Dimensions - H x W x D
15 in x 26.2 in x 32.5 in
Overall Width
26 3/16 in
Overall Height
15 in
Overall Length
32 1/2 in

Details

Item
Woodworking Air Filtration System
Voltage
115
Includes
Inner Filter; Outer Filter; Air Filter Diffuser
Mount
Yes
Filter Rating (Microns)
1, 5
Phase
1
Number of Speeds
3
Air Flow (CFM)
556/702/1044
Air Flow - Maximum
1,000 cfm

Description

Woodworking Air Filtration System, Air Flow - Maximum 1,000 cfm, Number of Speeds 3, Includes Inner Filter; Outer Filter; Air Filter Diffuser, Overall Height 15 in, Overall Length 32 1/2 in, Overall Width 26 3/16 in, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.