Shop JET

Band Saw, Manual, 6 ft. L, Wood

  • Mfr # JWBS-14SFX-BLK
  • Zoro # G615575143

product price: 
$
1,758.52
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115/230V AC
HP
1.75 hp
Speeds
3000 SFPM
Max. Blade Length
116 in
Cutting Angle
45°
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JWBS-14SFX-BLK
Zoro #
G615575143
UPC #
-
Country of Origin
China
Voltage
115/230V AC
HP
1.75 hp
Speeds
3000 SFPM
Cutting Angle
45°
Phase
1
Features
Adjustable Blade Guides
Amps AC
15/7.5 A
Color
White
Dust Collection Minimum CFM Required (CFM)
400 CFM
Throat Capacity (In.)
13-1/2 in
For Use With
Wood
Number of Speed Settings
1
Cutting Capacity Square
13 in
Miter Angle Range
0 Degrees , 15 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , 67.5 Degrees
Power Source
Corded
Rectangular Cutting Capacity - Horizontal
13 1/2 in x 13 in
SFPM Range
3000 SFPM
Tool Weight
272 lb
Item
Band Saw
Band Saw Operation
Manual
Round Cutting Capacity - Horizontal
13 in
Plug Type
Three-Prong
Current
15.0/7.5 A
Hz
60 Hz
Horsepower
1.8
Includes
Assembly Hardware, Blade, Dust Chute, Fence Body, Fence Rail, Resaw Fence, Rubber Feet, Table, Table Insert

Dimensions

Max. Blade Length
116 in
Blade Wheels Dia.
14 in
Overall Depth
37 in
Overall Width
27 1/2 in
Table Height from Floor (In.)
40 in
Length
64 in
Cutting Height - Vertical
13 in
Max. Blade Width
3/4 in
Tool Depth
37 in
Tool Height
75 3/8 in
Table Dimensions
21 in x 17 in
Overall Height
75 3/8 in
Blade Thickness
0.025 in
Min. Blade Length
116 in
Throat Depth - Vertical
13 1/2 in
Blade Wheel Diameter
14 in
Fits Chest Size
Adjustable Blade Guides
Min. Blade Width
1/8 in
Blade Length
116 in
Cord Length
6 ft

Description

JET Black 14 Bandsaw 1.75HP, Single Phase, 115/230V, JWBS-14SFX-BLK


  • JET Black Performance Coating: Coated cast iron surface resists corrosion, reduces friction for smoother cuts, and eliminates the need for waxing or polishing.
  • Top-Mounted Blade Tensioning Wheel: Improves workpiece clearance during cutting for smoother operations.
  • Convenient 115V AC Outlet: Perfectly positioned for easy access to optional accessories.
  • 360 sq. in. Work Surface: JET Black coated cast iron table offers superior support for large workpieces.
  • Diecast and Steel Trunnion System: Single-point adjustments for effortless table movements.
  • Adjustable Blade Guides: Independently adjustable upper and lower ball bearing guides for precision.
  • Robust Bearing Bolt Pattern: Oversized lower bearing bolt pattern ensures maximum strength and rigidity.
  • Machined Aluminum Fence System: Features easily visible measurements for the most accurate cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.