Zoro Homepage

Bandsaw, Vertical, 230V, 18"

  • Mfr # 414428

  • Zoro # G704073925


product price: $6,211.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Voltage
230V AC
Blade Length
150 in
Tool Weight
483 lb
Max. Blade Length
150 29/32 in
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414428
Zoro #
G704073925
UPC #
731325868616
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
150 in
Max. Blade Length
150 29/32 in
Overall Width
34 in
Blade Wheels Dia.
18.5 in
Max. Blade Width
1 1/4 in
Overall Height
80 in
Tool Height
80 in
Throat Depth - Vertical
18 in
Cord Length
6 ft
Min. Blade Length
149 in
Min. Blade Width
1/8 in
Table Dimensions
27 1/4 in x 20 in
Blade Wheel Diameter
18.5 in

Details

Voltage
230V AC
Item
Band Saw
Tool Weight
483 lb
Hz
60 Hz
Amps AC
0.72/2.84 A Running (No Load) @ Low/High Speed; 6.2 A Full Load A
Phase
1
Material Application
Metal, Various Materials, Wood
Current
0.72A/2.84A
Horsepower
2
Power Source
Corded
SFPM Range
100 to 3600 SFPM
Band Saw Type
Vertical
Features
Cast Iron Trunnion, CSA/US Certified, Fully Balanced, Cast-Iron Wheels with Rubber Tires, Fully Guarded Blade, Precision Ground Table, Rack and Pinion Adjustment on Upper Blade Guide Support, Steel Frame
Plug Type
Three-Prong
Band Saw Operation
Manual
Rectangular Cutting Capacity - Horizontal
27 1/4 in x 20 in

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 27 1/4 in x 20 in, Throat Depth - Vertical 18 in, SFPM Range 100 to 3600 SFPM, Material Application Metal, Various Materials, Wood, Blade Length 150 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1/8 in, Plug Type Three-Prong, Power Source Corded, Blade Wheels Dia. 18.5 in, Cord Length 6 ft, Amps AC 0.72/2.84 A Running (No Load) @ Low/High Speed; 6.2 A Full Load A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.