Zoro Homepage

Belt/Disc Finishing Machine, 6x48 Belt

  • Mfr # 414552

  • Zoro # G9878696


product price: $2,790.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
1960
Belt Size (In.)
6 x 48
Belt SFPM
2,850 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414552
Zoro #
G9878696
UPC #
662755111358
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
12 in
Belt Size (In.)
6 x 48
Platen Size (In.)
6-1/4 x 14-3/4
Disc Table Size (In.)
12 x 16-3/8
Overall Width (In.)
19 in
Overall Depth (In.)
26 in
Dust Collection Port Size (In.)
1 1/2 in
Overall Height (In.)
58 in
Tool Length
26 in
Platen Length
14 3/4 in
Disc Table Length
14 3/4 in
Tool Width
19 in
Tool Height
58 in
Disc Table Width
7 3/8 in
Table Working Length
14 3/4 in
Table Working Width
7 3/8 in
Dust Collection Port Size
1 1/2 in
Belt Table Length
14 3/8 in
Maximum Disc Diameter
12 in
Belt Width
6 in
Platen Width
6 1/4 in
Belt Table Width
7 3/8 in
Belt Length
48 in
Grinding Wheel Diameter
12 in

Description

Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 230 V, Phase Single-Phase, Horsepower 1 1/2 hp, Mounting Location Floor Standing, Belt Speed 2,850 SFPM, Grinding Wheel Diameter 12 in, Grinding Wheel Speed 1,960 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle 20 Degrees , Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.