Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Drill Press, Belt, 15", 3/4HP, 120/240

  • Mfr # 354401

  • Zoro # G0476795


product price: $1,332.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
15 in
Voltage
115/230V AC
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354401
Zoro #
G0476795
UPC #
662756092656
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Depth
31 in
Column Dia.
2 7/8 in
Overall Width
13 3/8 in
Quill Dia.
1 7/8 in
Base Size
11 in x 18-1/2 in
Overall Height
39 in
Quill Diameter
1 7/8 in
Maximum Overall Height
39 1/2 in
Base Length
18 in
Column Diameter
2 7/8 in
Table Width
11 1/2 in
Table Length
11 1/2 in
Overall Length
31 in
Base Width
10 1/2 in
Maximum Spindle-to-Base Height
24 in
Maximum Spindle-to-Table Height
15 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Bench Drill Press
Drive Type
Belt
Swing
15 in
Voltage
115/230V AC
Motor HP
3/4 hp
Number of Speeds
16
Capacity Steel
1/2 in
Spindle Speed
200 to 3630 rpm
Phase
Single-Phase
Capacity Cast Iron
5/8 in
Spindle to Table
15 1/2 in
Tilting Angle
45 Degrees
Amps AC
9.0/4.5
Number of T-Slots
0
Hz
60
Drilling Capacity Wood
Not Specified
Spindle Travel
3 3/8 in
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Chuck with Key
Max. Spindle To Base
32 3/8 in
Power Down Feed Included
No
Spindle Taper
MT2
Table Work Surface
9-1/2 in x 9-1/2 in
Tool Weight
157 lb
Application
Metalworking
Drill Press Application
Drilling
Number of Spindle Speeds
16
Drilling Capacity in Wood
5/8 in
Chuck Style
Keyed
Speed Adjustment
Step Pulley
Drilling Capacity in Cast Iron
5/8 in
Speed Control
Fixed
Drilling Capacity in Stainless Steel
1/2 in
Drill Press Type
Benchtop
Power Source
Corded
Maximum Spindle Speed
3,630 RPM
Spindle-to-Column Distance
7 1/2 in
Radial Arm
No
Drilling Capacity in Steel
1/2 in
Speed Range
200 to 3,630 RPM
Table Tilt
45 Degrees
Standards
CSA Certified, UL Listed
Minimum Spindle Speed
200 RPM
Table Shape
Square
Horsepower
3/4 hp
Coolant System
No
Table Slot
Yes
Primary Material Application
Metal
Current
9/4.5 A
Guard Included
Yes
Downfeed Type
Manual

Description

Bench Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 15 in, Spindle-to-Column Distance 7 1/2 in, Horsepower 3/4 hp, Voltage 115/230V AC, Spindle Taper MT2, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 1 7/8 in, Drilling Capacity in Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.