Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benchtop Drill Press 16 Speed, 0.75 HP Model No. J2530

  • Mfr # 142280

  • Zoro # G116325070


product price: $2,488.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142280
Zoro #
G116325070
UPC #
-
Country of Origin
China

Description

We utilize our experience and expertise on all our products to prvide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested . We are trusted by millions of people for specialized products to meet their needs where they live, work and play. Features Worktable tilts 45 Degrees Lightweight One-hand operation Specifications HP: 42463 Volts: 115 Speed RPM: 200 - 3630 Speeds qty. : 16 Vertical Stroke: 3.125 360 Degrees Head Swivel: Yes Draw Bar: No Swing: 15 in. Drilling Capacity in. : 5/8 cast iron Chuck Size in. : 42587 Worktable L x W in. : 10 x 10 Light Included: No Stand Included: No Dimensions L x W x H in. : 26 x 14 x 39 Weight: 147 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.