This item is Discontinued.

Jet Box & Pan Brake Foot Clamp, 40 In. L 752125

Box & Pan Brake Foot Clamp, 40 In. L (Discontinued)

  • Mfr # 752125
  • Zoro # G9947314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752125
Zoro #
G9947314
UPC #
731325197488
Country of Origin
China

Dimensions

Bending Length (In.)
40 in
Finger Width (In.)
1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in
Max. Box Depth (In.)
2 1/2 in
Bending Length
40 in
Overall Length
58 in
Overall Height
50 in
Overall Width
25 in
Finger Width
1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in
Maximum Box Depth
2 1/2 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
12
Max. Lift of Beam (In.)
1 7/8 in
Actuation + Finger Style
Foot Pedal : Top Edge
Power Source
Manual
Finger Style
Top Edge
Maximum Lift of Beam
1 7/8 in
Maximum Bend Angle
135 Degrees
Sheet Capacity Aluminum
10 ga
Color
Gray
Sheet Metal Capacity Mild Steel
12 ga
Material
Steel
Brake Type
Box and Pan
Actuation
Foot Pedal
Sheet Metal Capacity Stainless Steel
18 ga

Description

Sheet Metal Brake, Brake Type Box and Pan, Actuation Foot Pedal, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Finger Style Top Edge, Finger Width 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.