Zoro Homepage

Cb-5, Clear Plastic 14In. Diameter Colle

  • Mfr # 709565

  • Zoro # G0681935


product price: $39.55
/ea

Key Features

For Use With
DC-650
Overall Dia. (In.)
14 in
Type
Dust Extraction
Includes
5 Bags
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709565
Zoro #
G0681935
UPC #
662755489327
Country of Origin
Taiwan, Province of China

Dimensions

Overall Dia. (In.)
14 in
Overall Height
23 in
Overall Dia.
14 in

Details

Item
Wood Dust Collector Lower Bag
For Use With
DC-650
Type
Dust Extraction
Includes
5 Bags

Description

Wood Dust Collector Lower Bag, Filter Type Collector Bag, Filter Height Not Applicable, Overall Dia. 14 in, Overall Height 23 in, Compatible with Grainger Part Number 29YT78, 43GK47, 45PD07, 52HR87, Compatible with Manufacturer Model Number 708642CK, 708642MK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.