Zoro Homepage

CNC Milling Machine

  • Mfr # 690684

  • Zoro # G1896714


product price: $70,600.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Voltage
230V
Phase
Three
Overall Height
87 in
Spindle Taper
R8
Overall Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690684
Zoro #
G1896714
UPC #
731325482102
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
87 in
Overall Width
63 in
Overall Depth
66 in
Table Work Surface - Depth
10 in
Table Work Surface - Width
50 in

Details

Voltage
230V
Item
Vertical Milling Machine with 3-Axis CNC
Phase
Three
Spindle Taper
R8
Number of Spindle Speeds
Variable
Table Load Capacity
840 lb
Spindle to Column Distance - Minimum
26 3/4 in
Spindle Speed - Maximum
4,500 RPM
Horsepower
3 hp
Series
JTM-1050EVS2/230
Drawbar Style
Air-Powered
Spindle To Column Distance - Maximum
26 3/4 in
Included CNC Package
3-Axis
Spindle Speed - Minimum
60 RPM

Description

Vertical Milling Machine with 3-Axis CNC, 3 hp, Table Load Capacity 840 lb, Phase Three, Voltage 230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.