Shop JET
See all product information
Create Account
Corded Scroll Saw, Throat Depth 22-3/8"
- Mfr # JWSS-22B
- Zoro # G6304229
product price:Â
$
1,292.99
/ea
Free Shipping & Returns
Key Features
Amps
2
Features
Blade Length
5 in
Blade Stroke
3/4 in
Cutting Capacity
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JWSS-22B
- Zoro #
- G6304229
- UPC #
- 731325456417
- Country of Origin
- Taiwan, Province of China
- Item
- Scroll Saw
- Amps
- 2
- Features
- Blade Stroke
- 3/4 in
- Cutting Capacity
- 2 in
- No Load RPM
- Not Rated
- Corded/Cordless
- Corded
- Corded/Banded
- Corded
- Throttle Type
- Variable-Speed Trigger
- Current
- 1.3 A
- Stand Included
- No
- Variable Speed
- Yes
- Max. Strokes per Minute
- 1,550
- Voltage
- 120V AC
- Power Source
- Corded
- Power Source - TS Only
- Corded
- Plug Type
- Three-Prong
- Frequency
- 60 Hz
- Maximum Stroke Rate
- 1,550 stroke/min
- Power Source - old
- Corded
Dimensions
- Blade Length
- 5 in
- Throat Depth
- 22 in
- Table Dimensions
- 12-43/64 in x 23-5/8 in
- Table Width
- 23 5/8 in
- Cord Length
- 6 ft
- Table Length
- 12 2/3 in
- Fits Chest Size
Description
Scroll Saw, Throat Depth 22 in, Table Dimensions 12-43/64 in x 23-5/8 in, Cutting Capacity 2 in, Current 1.3 A, Blade Length 5 in, Stand Included No, Max. Strokes per Minute 1,550, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Cord Length 6 ft, Frequency 60 Hz, Blade Stroke 3/4 in, Voltage 120V AC, Plug Type Three-Prong, Corded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.