Zoro Homepage

Disc Sander, 115/230V, 25 DT, 60 Hz

  • Mfr # 708598K

  • Zoro # G2436570


product price: $2,643.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
1725
Belt Size (In.)
6 x 48
Belt SFPM
2,500 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708598K
Zoro #
G2436570
UPC #
662755199899
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
12 in
Belt Size (In.)
6 x 48
Overall Height (In.)
34 1/2 in
Overall Width (In.)
22 in
Dust Collection Port Size (In.)
4 in
Overall Depth (In.)
35 in
Disc Table Size (In.)
16-1/2 x 10
Belt Length
48 in
Grinding Wheel Diameter
12 in
Belt Width
6 in
Dust Collection Port Size
4 in
Tool Width
22 in
Maximum Disc Diameter
12 in
Table Working Width
10 in
Tool Height
34 1/2 in
Disc Table Width
10 in
Table Working Length
16 1/2 in
Disc Table Length
16 1/2 in

Description

Belt and Disc Sander, Product Type Belt and Disc Sander, Compatible Workpiece Material Wood, Voltage 230 V, Phase Single-Phase, Horsepower 1 1/2 hp, Mounting Location Floor Standing, Belt Speed 2,500 SFPM, Grinding Wheel Diameter 12 in, Grinding Wheel Speed 1,725 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle 25 Degrees , Number of Speeds 1, Belt Length 48 in, Belt Width 6 in, Current 2 A, Disc Table Length 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.