Zoro Homepage

Dust Collector, 1.5HP, 20 gal., 115V

  • Mfr # 717515

  • Zoro # G4054097


product price: $2,139.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
1,259 cfm
Operating Velocity Range (FPM)
6,396 fpm
Static Pressure Range (In.)
2.7
HP
1 1/2 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717515
Zoro #
G4054097
UPC #
731325424218
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
67 9/16 in
Width (In.)
47 in
Drum Dia. (In.)
16-9/16
Overall Depth (In.)
22 in
Hose Dia. (In.)
6 in
Impeller Dia. (In.)
13
Depth (In.)
27 9/16 in
Height (In.)
19 9/16 in
Overall Width (In.)
47 in
Overall Height
67 9/16 in
Overall Width
47 in
Adaptor Inlet Diameter
4 in
Overall Length
27 9/16 in
Main Inlet Diameter
6 in

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Cyclone, Filter Type Cartridge, Nameplate Voltage 115V AC, Air Flow - Maximum 1,259 cfm, Filter Efficiency 1 micron, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Drum, Lower Collector Capacity 20 gal, Sound Rating - Maximum 75 dBA, Amperage 14.0 A, Frequency 60 Hz, HP 1 1/2 hp, Overall Height 67 9/16 in, Overall Length 27 9/16 in, Overall Width 47 in, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.