Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collector, 2HP, 30 gal., 230V

  • Mfr # 717520

  • Zoro # G4054088


product price: $2,492.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Max. Flow (CFM)
1,538 cfm
Operating Velocity Range (FPM)
7,813 fpm
Static Pressure Range (In.)
3.8
HP
2 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717520
Zoro #
G4054088
UPC #
731325424225
Country of Origin
Taiwan, Province of China

Dimensions

Impeller Dia. (In.)
14-1/2
Hose Dia. (In.)
6 in
Drum Dia. (In.)
19-11/16
Overall Depth (In.)
25 in
Overall Height (In.)
72 1/4 in
Depth (In.)
22 1/4 in
Height (In.)
22 1/4 in
Overall Width (In.)
50 5/8 in
Width (In.)
50 5/8 in
Overall Height
72 1/4 in
Overall Width
50 5/8 in
Adaptor Inlet Diameter
4 in
Main Inlet Diameter
6 in
Overall Length
22 1/4 in

Details

Item
Wood Dust Collector
Max. Flow (CFM)
1,538 cfm
Operating Velocity Range (FPM)
7,813 fpm
Static Pressure Range (In.)
3.8
HP
2 hp
Phase
Single
Amps AC
9 A
dBA
76 dBA
Cord Type
3 Prong Plug
Min. Air Flow (CFM)
938
Hz
60 Hz
Drum Capacity (Gal.)
30 gal
Chip Capacity (Microns)
1 micron
Voltage
230V AC
Type
Cyclone
Filter Bag
1 micron
Sound Rating - Maximum
76 dBA
Dust Collector Type
Cyclone
Lower Collector Type
Drum
Air Flow - Maximum
1,538 cfm
Frequency
60 Hz
Filter Efficiency
1 micron
Number of Adaptor Inlets
2
Amperage
9.0 A
Lower Collector Capacity
30 gal
Nameplate Voltage
230V AC

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Cyclone, Filter Type Cartridge, Nameplate Voltage 230V AC, Air Flow - Maximum 1,538 cfm, Filter Efficiency 1 micron, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Drum, Lower Collector Capacity 30 gal, Sound Rating - Maximum 76 dBA, Amperage 9.0 A, Frequency 60 Hz, HP 2 hp, Overall Height 72 1/4 in, Overall Length 22 1/4 in, Overall Width 50 5/8 in, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.