Zoro Homepage

Dust Collector, 6.0/4.0/3.5 Amp, 1 hp

  • Mfr # IAFS-3000

  • Zoro # G202590641


product price: $2,784.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
3,367 cfm
Static Pressure Range (In.)
0.28 to 0.64
HP
1 hp
Phase
Single
Amps AC
6.0/4.0/3.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAFS-3000
Zoro #
G202590641
UPC #
731325838534
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
23 3/8 in
Power Cord Length
6 ft
Overall Width (In.)
27 3/4 in
Overall Width
27 3/4 in
Cord Length
6 ft
Overall Height
23 3/8 in
Overall Depth (In.)
41 13/16 in
Overall Length
41 13/16 in

Description

Metalworking Air Filtration System, Nameplate Voltage 230V, Air Flow - Maximum 3,000 cfm, Filter MERV Rating - Inner MERV 12, Filter MERV Rating - Outer MERV 8, Number of Speeds 3, Sound Rating - Maximum 75 dBA, Air Flow - Minimum 1,654 cfm, Amperage 6.0 / 4.0 / 3.5 A, Filter Efficiency - Inner 99 Percent @ 8-10 micron, Filter Efficiency - Outer 99 Percent @ 8-10 micron, Frequency 60 Hz, HP 1 hp, NEMA Plug Configuration 6-15P, Overall Height 23 3/8 in, Overall Length 41 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.