Zoro Homepage

Dust Collector, 650 CFM, 1 HP

  • Mfr # 708642BK

  • Zoro # G5796551


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Max. Flow (CFM)
650 cfm
Operating Velocity Range (FPM)
6,300 fpm
Static Pressure Range (In.)
6.5
HP
1 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708642BK
Zoro #
G5796551
UPC #
662755985485
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
15 1/2 in
Overall Width (In.)
14 in
Height (In.)
18 in
Depth (In.)
32 in
Overall Height (In.)
57 in
Overall Depth (In.)
27 in
Hose Dia. (In.)
4 in
Overall Height
57 in
Overall Width
14 in
Lower Collector Height
23 in
Lower Collector Diameter
14 in
Overall Length
32 in
Main Inlet Diameter
4 in

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 115V AC, Air Flow - Maximum 650 cfm, Filter Efficiency 96 Percent of 30 micron particles, Main Inlet Diameter 4 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Bag, Lower Collector Capacity 2.1 cu ft, Sound Rating - Maximum 70 dBA, Amperage 7.0 / 3.5 A, HP 1 hp, Includes (4) Casters, Lower Collector Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.