Zoro Homepage

Dust Collector, 8.5 Amp, 3/4 hp, 2,097 cfm

  • Mfr # IAFS-2400

  • Zoro # G102590604


product price: $2,337.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
2,097 cfm
Static Pressure Range (In.)
0.41 to 0.85
HP
3/4 hp
Phase
Single
Amps AC
8.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAFS-2400
Zoro #
G102590604
UPC #
731325838510
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
24 in
Power Cord Length
6 ft
Overall Depth (In.)
36 11/16 in
Overall Width (In.)
24 in
Cord Length
6 ft
Overall Height (In.)
20 9/32 in
Overall Height
20 5/16 in
Overall Length
36 11/16 in

Description

Metalworking Air Filtration System, Nameplate Voltage 115V, Air Flow - Maximum 2,400 cfm, Filter MERV Rating - Inner MERV 12, Filter MERV Rating - Outer MERV 8, Number of Speeds 3, Sound Rating - Maximum 71 dBA, Air Flow - Minimum 1,168 cfm, Amperage 8.5 A, Filter Efficiency - Inner 99 Percent @ 8-10 micron, Filter Efficiency - Outer 99 Percent @ 8-10 micron, Frequency 60 Hz, HP 3/4 hp, NEMA Plug Configuration 5-15P, Overall Height 20 5/16 in, Overall Length 36 11/16 in, Overall Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.