Zoro Homepage

Dust Collector Motor, 3hp, 230/460V

  • Mfr # PM1900-105-3

  • Zoro # G3778037


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed
HP
3
Nameplate RPM
3450
Frame
Not Rated
Voltage
230/460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM1900-105-3
Zoro #
G3778037
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Power Tool Motor
Motor Enclosure Design
Totally Enclosed
HP
3
Nameplate RPM
3450
Frame
Not Rated
Voltage
230/460
Full Load Amps
15/10
Motor Application
Power Tools
Phase
Three
Motor Sub Application
Dust Collector
Usable @ 200V
Not Usable at 200V
Weight
60.48 lb
Usable @ 208V
Not Usable at 208V

Description

Power Tool Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds Not Applicable, Full Load Amps Not Applicable, Not Applicable Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor Not Applicable, Motor Thermal Protection None, Motor Shaft Rotation Not Applicable, Motor Mounting Type Not Applicable, Number of Shafts 1, Shaft Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.