Zoro Homepage

Electrostatic Air Filter, 12x24x1"

  • Mfr # 708732

  • Zoro # G0577398


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Filter Efficiency
90%
Standards
UL Classified as to Flammability Only Class 2 R13458
Final Resistance
0.5" WC
Max. Air Flow
1200 fpm
Max. Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708732
Zoro #
G0577398
UPC #
662755267802
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Filter Height
5 Micron
Overall Width
24 in
Overall Height
1 in

Details

Filter Efficiency
90%
Standards
UL Classified as to Flammability Only Class 2 R13458
Final Resistance
0.5" WC
Max. Air Flow
1200 fpm
Max. Temp.
150 Degrees F
Air Flow
300 fpm
Initial Resistance
0.18" WC
Item
Washable Electrostatic Outer Filter

Description

Washable Electrostatic Outer Filter, Filter Type Electrostatic Outer Filter, Filter Height 5 Micron, Filter MERV Rating Not Applicable, Compatible with Grainger Part Number 42W822, 817FF0, Compatible with Manufacturer Model Number 708620B, 713000, Overall Height 1 in, Overall Length 12 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.