Band Saw, 230V AC V, 2 hp HP

  • Mfr # 891100
  • Zoro # G7590021
product price: 
$
22,596.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
HP
2 hp
Speeds
50 to 5000 sfpm
Max. Thickness of Cut
20"
Max. Blade Length
151 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
891100
Zoro #
G7590021
UPC #
731325265606
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
20"
Max. Blade Length
151 1/2 in
Overall Width
29 in
Blade Wheels Dia.
26 in
Overall Depth
40 in
Min. Blade Length
151 1/2 in
Table Dimensions
24 in x 22 in
Max. Blade Width
1 in
Blade Thickness
0.025 in
Overall Height
77 1/2 in
Blade Length
12 ft 7 1/2 in
Throat Depth - Vertical
20 in
Fits Chest Size
Variable Speed Drivetrain Allows Operators to Fine Tune The Blade Speed Fast and Easily

Details

Item
Band Saw
Voltage
230V AC
HP
2 hp
Speeds
50 to 5000 sfpm
Application
Metal
Features
Variable Speed Drivetrain Allows Operators to Fine Tune The Blade Speed Fast and Easily
RPM
1725
Cutting Angle
10 Degrees Left and 45 Degrees Right
Corded/Banded
Corded
Corded/Cordless
Corded
Hz
60 Hz
Phase
3
Miter Angle Range
10 Degrees Left to 45 Degrees Right
Band Saw Type
Vertical
Number of Speed Settings
Continuous
SFPM Range
50 to 5,000 SFPM
Round Cutting Capacity - Horizontal
14 in
Material Application
Metal
Band Saw Operation
Manual
Rectangular Cutting Capacity - Horizontal
14 in
Power Source
Corded
Variable Speed
Yes
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 14 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 14 in, SFPM Range 50 to 5,000 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 12 ft 7 1/2 in, Max. Blade Width 1 in, Power Source Corded, Blade Thickness 0.025 in, Blade Wheels Dia. 26 in, Hz 60 Hz, HP 2 hp

Ratings & reviews