Shop JET
See all product information
Create Account
Enclosed Industrial Control Transformer
Mfr # JT1-2665
Zoro # G721890338
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Leg Style
Rigid
Pipe Stand Head Size
10 in
Features
Broad stance, Fully-welded leg sockets and base, 10" V-head with high-visibility head, Over-extension protection
Maximum Load Capacity
2,500 lb
Compatible Pipe Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-2665
- Zoro #
- G721890338
- UPC #
- 019907898092
- Country of Origin
- India
- Leg Style
- Rigid
- Features
- Broad stance, Fully-welded leg sockets and base, 10" V-head with high-visibility head, Over-extension protection
- Maximum Load Capacity
- 2,500 lb
- Compatible Pipe Material
- Metal
- Material Application
- Steel
- Item
- Roller Head Pipe Stand
- Tool Weight
- 20 lb
- Number of Rollers
- 0
- Head Type
- Roller V Head
- Maximum Leg Spread
- 23 in
Description
Roller Head Pipe Stand, Head Type Roller V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 18 in, Number of Rollers 0, Roller Length Not Applicable, Maximum Load Capacity 2,500 lb, Minimum Height 27 in, Maximum Height 46 in, Maximum Leg Spread 23 in, Leg Style Rigid, Features Broad stance, Fully-welded leg sockets and base, 10 In. V-head with high-visibility head, Over-extension protection, Material Application Steel, Pipe Stand Head Size 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.