Jet R6 Series 1/4 Extended Die Grinder, 22,000 Rpm

  • Mfr # 505402

  • Zoro # G608620065


product price: $299.99
/ea
Sold in multiples of 2 for $599.98
Free Shipping & Returns

Key Features

Overall Length
13-3/16 in
Width
4 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505402
Zoro #
G608620065
UPC #
731325354133
Country of Origin
China

Dimensions

Overall Length
13-3/16 in
Width
4 in
Height
2 in

Description

The Jet 505402 1/4in Extended Die Grinder is a durable, quality tool that can withstand frequent and rigorous applications. The r6 Series Grinder can handle a 6 hour workday and gets the job done. Full-size, lightweight aluminum construction. Extended design for additional reach. Rugged, ball-bearing design for durability. Variable-speed throttle with safety lock .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.