This item is Discontinued.

Jet Equipment Powermatic 1790843 Model WB-43 25HP 3-Phase 230/460V 43" Belt Sander W/ DRO 1790843

Powermatic 1790843 Model WB-43 25HP 3-Phase 230/460V 43" Belt Sander W/ DRO (Discontinued)

  • Mfr # 1790843
  • Zoro # G605977551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1790843
Zoro #
G605977551
UPC #
662755878787
Country of Origin
Unknown

Description

The powermatic 43 wide belt sander delivers the utmost performance in measurement and sanding, creating a flawless finish every time. The sander has centralized controls which allow the user to access all the needed buttons on one simple panel for more convenience. The variable speed feed belt allows the user to accurately dial in the exact feed speed to best suit each project and work environment. The sander also features a special digital readout control. This element is especially helpful because it will show the exact thickness of the finished piece or will allow the user to preset exactly what thickness they would prefer the finished piece to be. The sander also includes a unique measuring device, the auto thicknesser, that will capture the piece of wood to give the user an exact measurement of the starting thickness. The powermatic 43" wide belt sander has an air-eye system which controls the oscillation for the 43" x 75" sanding belt. This prevents the belt from running off the end of the drums and uses the sanding surface in a more uniform manner. This also ensures sanding lines will not be left on the work piece. The 43" wide belt sander also has a powerful three motor system for maximum performance. The first motor system allows for maximum horsepower to feed the drive drums. A second, smaller motor, directly powers the vs feed belt and a third, smaller motor, powers the feed table up and down to the desired thickness automatically and with ease. For safety, the sander has a disc brake, which slows the machine quickly and stops it instantly in the event of an emergency. features: centralized controls allow you to access all the needed buttons on one simple panel the auto thicknesser will capture the piece of wood to give the user the exact starting thickness the variable speed feed belt allows you to accurately dial in the exact feed speed to best suit your project the

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.