Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, 16-1/2", 3/4HP, 120/240V

  • Mfr # 354169

  • Zoro # G7500911


product price: $1,533.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
16 1/2 in
Voltage
115/230V AC
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354169
Zoro #
G7500911
UPC #
19907001911
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Height
54 1/2 in
Overall Width
23 1/2 in
Overall Depth
12 3/4 in
Table Slot Size
1/2 in
Base Size
11-1/8 in x 19-5/8 in
Column Dia.
3 1/8 in
Base Length
11 1/8 in
Column Diameter
3 1/8 in
Maximum Spindle-to-Table Height
29 1/8 in
Base Width
19 5/8 in
Quill Diameter
2 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
16 1/2 in
Voltage
115/230V AC
Motor HP
3/4 hp
Number of Speeds
16
Capacity Steel
5/8 in
Spindle Speed
200 to 3630 rpm
Corded/Banded
Corded
Phase
Single-Phase
Amps AC
9.0/4.5
Spindle Taper
MT2
Number of T-Slots
6
Drilling Capacity Wood
Not Specified
Includes
Chuck and Key
Hz
60
Corded/Cordless
Corded
Spindle Travel
4 3/8 in
Power Down Feed Included
No
Spindle to Table
29 1/8 in
Capacity Cast Iron
5/8 in
Tilting Angle
45 Degrees
Max. Spindle To Base
49 in
Table Work Surface
13-3/4 in
Application
General Purpose Drill Press
Number of Spindle Speeds
16
Primary Material Application
Wood
Guard Included
No
Minimum Spindle Speed
200 RPM
Reversible
Yes
Power Source
Corded
Drill Press Type
Floor Stand
Horsepower
3/4 hp
Current
9/4.5 A
Maximum Spindle Speed
3,630 RPM
Drill Press Application
Drilling
Drilling Capacity in Steel
1/2 in
Speed Control
Fixed
Drilling Capacity in Stainless Steel
1/2 in
Speed Adjustment
Step Pulley
Coolant System
No
Radial Arm
No
Chuck Capacity
5/8 in
Speed Range
200 to 3,630 RPM
Table Shape
Round
Chuck Style
Keyed
Drilling Capacity in Wood
5/8 in
Table Tilt
45 Degrees Left and Right

Description

Floor Drill Press, Primary Material Application Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 16 1/2 in, Horsepower 3/4 hp, Voltage 115/230V AC, Spindle Taper MT2, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 1/2 in, Drilling Capacity in Stainless Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.