Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, Belt, 15", 1 HP, 120/240V

  • Mfr # 354500

  • Zoro # G9879247


product price: $2,778.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Drill Press Product Grouping
Production Drill Presses
Drive Type
Belt
Swing
15 in
Voltage
115/230V AC
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354500
Zoro #
G9879247
UPC #
662756092670
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Overall Height
71 in
Column Dia.
3 in
Overall Depth
30 in
Base Size
20-7/8 in x 14-3/16 in
Quill Dia.
2 1/4 in
Table Slot Size
1/2 in
Overall Width
20 in
Overall Length
30 in
Table Width
18 in
Table Length
15 in
Table Slot Width
1/2 in
Maximum Spindle-to-Table Height
25 3/4 in
Quill Diameter
2 1/4 in
Base Width
14 1/4 in
Column Diameter
3 in
Maximum Overall Height
71 in
Maximum Spindle-to-Base Height
44 1/2 in
Base Length
20 7/8 in
Base Height
3 1/8 in

Details

Drill Press Product Grouping
Production Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
15 in
Voltage
115/230V AC
Motor HP
1 hp
Number of Speeds
6
Capacity Steel
1/2 in
Spindle Speed
400 to 5000 rpm
Includes
Drill Chuck and Arbor
Spindle Taper
2MT
Power Down Feed Included
No
Hz
60
Table Work Surface
12-1/2 in x 14 1/2 in
Spindle Travel
6"
Corded/Cordless
Corded
Phase
Single-Phase
Number of T-Slots
2
Capacity Cast Iron
5/8 in
Spindle to Table
25 3/4 in
Max. Spindle To Base
44 1/2 in
Amps AC
14.0
Drilling Capacity Wood
Not Specified
Corded/Banded
Corded
Application
Drilling
Tool Weight
394 lb
Table Shape
Rectangular
Chuck Capacity
1/2 in
Current
14 A
Drill Press Application
Drilling
Spindle-to-Column Distance
15 in
Drilling Capacity in Stainless Steel
25/64 in
Minimum Spindle Speed
375 RPM
Speed Control
Variable
Power Source
Corded
Speed Range
400 to 5,000 RPM
Drilling Capacity in Steel
1/2 in
Horsepower
1 hp
Table Slot
Yes
Guard Included
Yes
Radial Arm
No
Coolant System
No
Primary Material Application
Metal
Table Load Capacity
90 lb
Drilling Capacity in Cast Iron
5/8 in
Drilling Capacity in Wood
5/8 in
Speed Adjustment
Step Pulley
Maximum Spindle Speed
5,000 RPM
Chuck Style
Keyed
Drill Press Type
Floor Stand
Number of Spindle Speeds
6

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Step Pulley, Swing 15 in, Spindle-to-Column Distance 15 in, Horsepower 1 hp, Voltage 115/230V AC, Spindle Taper 2MT, Number of Speeds 6, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 1/4 in, Drilling Capacity in Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.