Floor Drill Press, Belt, 15", 3/4HP, 120/240
Mfr # 354400
Zoro # G2169006
product price: $2,913.99
/eaKey Features
Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
15 in
Voltage
115/230V AC
Motor HP
3/4 hp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354400
Zoro #
G2169006
UPC #
662756092649
Country of Origin
China
Dimensions
Chuck Size
5/8 in
Quill Dia.
1 7/8 in
Overall Depth
31 in
Column Dia.
2 7/8 in
Overall Height
63 1/2 in
Base Size
11 in x 19-1/2 in
Overall Width
13 3/8 in
Table Length
11 1/2 in
Overall Length
31 in
Maximum Overall Height
63 in
Base Length
11 in
Table Width
11 1/2 in
Base Width
19 1/2 in
Quill Diameter
1 7/8 in
Maximum Spindle-to-Base Height
48 in
Column Diameter
2 7/8 in
Maximum Spindle-to-Table Height
24 in
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 15 in, Spindle-to-Column Distance 7 1/2 in, Horsepower 3/4 hp, Voltage 115/230V AC, Spindle Taper MT2, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 1 7/8 in, Drilling Capacity in Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.