Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gear Head Lathe, 14" x 40", 230V/3PH
- Mfr # GH-1440-3
- Zoro # G823521505
product price:Â
$
13,347.99
/ea
Key Features
Number of Spindle Speeds
16
Compound Travel (In.)
6.45 in
Cross Travel (In.)
6.7 in
Range of Metric Threads
0.4 – 7mm
Center Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-1440-3
- Zoro #
- G823521505
- UPC #
- 19907003328
- Country of Origin
- China
- Number of Spindle Speeds
- 16
- Compound Travel (In.)
- 6.45 in
- Cross Travel (In.)
- 6.7 in
- Range of Metric Threads
- 0.4 – 7mm
- Distance Between Centers
- 40 in
- Voltage
- 230V, 460V
- Range of Longitudal Feeds
- 0.0016" – 0.0257"
- Motor HP
- 2 hp
- Spindle Bore (In.)
- 2 in
- Range of Cross Feeds
- 0.0005" – 0.0086"
- Drive Type
- Geared Head
- Range of Speeds
- 45-1800 RPM
- Phase
- Three
Dimensions
- Center Height
- 6.5 in
- Size
- 14" x 40"
Description
The new JET GH-1440-3 Geared Head Engine Lathe comes equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The segment-leading 2" spindle bore, enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1440-3 also includes an emergency stop within easy reach of the operator as well as a patented Electronic Chuck Key Docking Station that prevents startup without the chuck key when safely docked. With standard UL 987 certification, this is the ideal everday use lathe to outfit a workshop or repair center.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.