Shop VEVOR
See all product information
Create Account
Metal Lathe Power Metal Lathe 7''x16'' 150-2500 RPM Continuously Variable
- Mfr # MX-S716G
- Zoro # G823371865
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Spindle Taper
MT4
Rated Life
3 Years
Overall Width
19.3 in
Overall Height
20.28 in
Spindle Speed (RPM)
150-2,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX-S716G
- Zoro #
- G823371865
- UPC #
- 840281576333
- Country of Origin
- China
- Spindle Taper
- MT4
- Item
- Bench Metal Lathe
- Rated Life
- 3 Years
- Spindle Speed (RPM)
- 150-2,500 RPM
- Material
- HT200 Cast Iron
- Voltage
- 110 V
- Tailstock Taper
- MT2
- Motor Watts
- 800 W
Dimensions
- Overall Width
- 19.3 in
- Overall Height
- 20.28 in
- Chuck Diameter
- 100 mm (3.93 in)
- Hole Through Spindle Dia.
- 32 mm (1.26 in)
- Overall Length
- 37.01 in
Description
VEVOR Compact Metal Lathe, 7'' x 16'', 800W, Precision Desktop Metalworking Lathe, Variable Speed 150-2500 RPM, Includes 3.9'' 3-jaw Chuck & Tool Box for Detailed Part Crafting Protection Devices Aluminum Alloy Handwheel Automatic Feed Screw High-Performance Motor Wide Application Enhanced Security Spindle Speed: 150-2500 RPM,Tail Stock Taper: MT2,Hole Through Spindle Diameter: 32 mm / 1.26 in,Voltage: 110V, 60 Hz,Model: MX-S716G,Motor Power: 800W,Chuck Diameter: 100 mm / 3.93 in,Spindle Taper: MT4,Product Dimensions(L x W x H): 800 x 340 x 360 mm / 31.5 x 13.4 x 14.2 in,Lifespan: 3 Years,Net Weight: 39 kg / 85.98 lbs,Main Material: HT200 Cast Iron
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.