Shop JET

Geared-Head Bench Lathe, 2 hp, 230V

  • Mfr # GHB-1236
  • Zoro # G3346277

product price: 
$
12,429.00
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Swing Over Bed (In.)
12
Thread Range (mm)
0.4-7
Primary Application
Metal Turning
Bed Width (In.)
7-1/2
Includes
10 in Faceplate (Strapped to Container), 6 in Three Jaw Chuck (Mounted on Lathe), 8 in Four Jaw Chuck (Strapped to Container), Chip Tray, Follow Rest (Mounted on Lathe), Splash Guard, Steady Rest (Mounted on Lathe), Tool Box (Strapped to Container)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GHB-1236
Zoro #
G3346277
UPC #
731325545623
Country of Origin
China
Item
Lathe
Swing Over Bed (In.)
12
Thread Range (mm)
0.4-7
Primary Application
Metal Turning
Includes
10 in Faceplate (Strapped to Container), 6 in Three Jaw Chuck (Mounted on Lathe), 8 in Four Jaw Chuck (Strapped to Container), Chip Tray, Follow Rest (Mounted on Lathe), Splash Guard, Steady Rest (Mounted on Lathe), Tool Box (Strapped to Container)
Spindle Speed (RPM)
75 - 1400
Longitudinal Feed Rates
0.0019 - 0.0472
Coolant Tank Capacity
Not Rated
Distance Between Centers (In.)
40
Hz
60 Hz
Spindle Bore (In.)
1.575
Swing Over Cross Slide (In.)
7-1/2
Motor HP
2 hp
Swing In Gap (In.)
23-27/64
Cross Feed Rates
48/36
Number of Threads (mm)
32
Tailstock Travel (In.)
3-1/2
Thread Range (In.)
4-60
Spindle Taper
MT-3
Carriage Travel (In.)
27-3/8
Cross Travel (In.)
5-1/2
Compound Travel (In.)
3
Voltage
230V AC
Features
Precision Spindle Roller Bearingshigh Quality Steel Hardened Gears in Headstocklead Screw Covercast Iron Standfoot Brake Comes Standardemergency Stop within Easy Reach of the Operatoremergency Stop within Easy Reach of the Operatorchuck Guard
Phase
Single
Number of Spindle Speeds
9
Tailstock Taper
MT3
Application
Metal Turning
Number of Metric Threads
32
Min. Threads per Inch
4
Swing Over Cross Slide
7 1/2 in
Current
8.5 A
Min. Metric Thread
0.4 mm
Swing Over Bed
12 in
Max. Metric Thread
7 mm
Min. Spindle Speed
75 RPM
Swing In Gap
18 in
Max. Spindle Speed
1,400 RPM
Spindle Nose Type
D1-4 Camlock
Max. Threads per Inch
60
Distance Between Centers
33 in
Sound Level
88 dB
Max. Cross Feed
0.0116 in
Min. Cross Feed
0.0014 in
Horsepower
2 hp
Frequency
60 Hz
Spindle Bore
1 5/8 in
Number of Inch Threads
36
Cross Feed - Minimum
0.0014 in/rev
Cross Feed - Maximum
0.0116 in/rev
Spindle Speed - Maximum
1,400 RPM
Metric Thread - Maximum
7 mm
Longitudinal Feed - Maximum
0.0472 in/rev
Maximum Compound Slide Travel
3 in
Maximum Cross Slide Travel
5 1/2 in
Threads per Inch - Maximum
60
Maximum Carriage Travel
27 3/8 in
Spindle Speed - Minimum
75 RPM
Metric Thread - Minimum
0.4 mm
Tailstock Spindle Travel
3 1/2 in
Manufacturer Warranty
Limited
Longitudinal Feed - Minimum
0.0019 in/rev
Swing Over Gap
18 in
Spindle Nose Taper
D1-4 Camlock
Threads per Inch - Minimum
4
Lathe Head Drive
Gear Drive
Includes Stand
Stand Included
Series
GHB-1236

Dimensions

Bed Width (In.)
7-1/2
Overall Height
59 13/16 in
Gap Length (In.)
8-3/4
Overall Length
66 in
Overall Width
29 1/2 in
Spindle Dia.
1 1/4 in
Gap Length
8 3/4 in
Bed Width
7 3/25 in
Spindle Nose Diameter
1 1/4 in
Tailstock Diameter
1 1/4 in
Overall Depth
66 1/64 in
Leadscrew Size
7/8 in x 8 TPI
Wire Rope Length
66 in
Length
66 in

Description

Lathe, Distance Between Centers 33 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 75 RPM, Application Metal Turning, Overall Height 59 13/16 in, Overall Length 66 in, Overall Width 29 1/2 in, Max. Spindle Speed 1,400 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.