Zoro Homepage

GH-1440B 14 X 40 GH Bnch Lth with Stand

  • Mfr # GH-1440B

  • Zoro # G3346198


product price: $17,376.99
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.

Key Features

Primary Application
Metal Turning
Motor HP
2
Phase
Single
Voltage
230V AC
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-1440B
Zoro #
G3346198
UPC #
731325545630
Country of Origin
China

Dimensions

Overall Width
29 29/32 in
Bed Width (In.)
7-1/2
Overall Height
59 13/16 in
Gap Length (In.)
8
Overall Length
76 in
Spindle Dia.
1 1/4 in
Gap Length
8 in
Bed Width
7 8/25 in
Spindle Nose Diameter
1 1/4 in
Overall Depth
76 13/32 in
Tailstock Diameter
1 1/4 in

Details

Item
Lathe
Primary Application
Metal Turning
Motor HP
2
Phase
Single
Voltage
230V AC
Frequency
60 Hz
Swing Over Bed (In.)
14
Distance Between Centers
36 7/8 in
Horsepower
2 hp
Compound Travel (In.)
3-1/2
Swing In Gap (In.)
20
Hz
60
Tailstock Taper
MT4
Number of Threads (mm)
26
Cross Feed Rates
32/32
Longitudinal Feed Rates
0.002 -0.0548
Coolant Tank Capacity
Not Rated
Number of Spindle Speeds
8
Spindle Taper
MT4
Swing Over Cross Slide (In.)
21
Includes
10 in Faceplate (Strapped to Container), 8 in Four Jaw Chuck (Strapped to Container), 8 in Three Jaw Chuck (Mounted on Lathe), Chip Tray, Follow Rest (Mounted on Lathe), GH1440B-TBCP Tool Box (Strapped to Container), Splash Guard, Steady Rest (Mounted on Lathe)
Thread Range (In.)
4-56
Carriage Travel (In.)
37-2/5
Spindle Speed (RPM)
70-1900
Number of Threads (In.)
34
Distance Between Centers (In.)
40
Tailstock Travel (In.)
4
Spindle Bore (In.)
2
Thread Range (mm)
0.4-7
Features
Precision Spindle Roller Bearingshigh Quality Steel Hardened Gears in Headstocklead Screw Covercast Iron Standfoot Brake Comes Standardemergency Stop within Easy Reach of the Operatoremergency Stop within Easy Reach of the Operatorchuck Guard
Cross Travel (In.)
7
Number of Metric Threads
26
Number of Inch Threads
34
Spindle Nose Type
D1-5 Camlock
Application
Metal Turning
Max. Cross Feed
0.0187 in
Min. Spindle Speed
70 RPM
Min. Cross Feed
0.007 in
Min. Metric Thread
0.4 mm
Swing Over Bed
14 in
Spindle Bore
2 in
Max. Metric Thread
7 mm
Swing Over Cross Slide
8 in
Min. Threads per Inch
4
Current
15.3 A
Swing In Gap
20 in
Sound Level
88 dB
Max. Threads per Inch
56
Max. Spindle Speed
1,900 RPM
Includes Stand
Stand Included
Cross Feed - Maximum
0.0187 in/rev
Manufacturer Warranty
Limited
Threads per Inch - Minimum
4
Spindle Speed - Maximum
1,900 RPM
Spindle Nose Taper
D1-5 Camlock
Maximum Carriage Travel
37 2/5 in
Threads per Inch - Maximum
56
Longitudinal Feed - Minimum
0.002 in/rev
Metric Thread - Maximum
7 mm
Maximum Compound Slide Travel
3 1/2 in
Metric Thread - Minimum
0.4 mm
Spindle Speed - Minimum
70 RPM
Series
GH-1440B
Tailstock Spindle Travel
4 in
Maximum Cross Slide Travel
7 in
Lathe Head Drive
Gear Drive
Longitudinal Feed - Maximum
0.0548 in/rev
Cross Feed - Minimum
0.007 in/rev
Swing Over Gap
20 in

Description

Lathe, Distance Between Centers 36 7/8 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Metal Turning, Overall Height 59 13/16 in, Overall Length 76 in, Overall Width 29 29/32 in, Max. Spindle Speed 1,900 RPM, Tailstock Taper MT4, Spindle Nose Type D1-5 Camlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.