Zoro Homepage

Horizontal Band Saw, HP 3,230/460 V

  • Mfr # 414471

  • Zoro # G9816895


product price: $17,599.00
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
13" x 19" or 10" x 21"
Cutting Capacity Round
13"
Cutting Capacity Square
13 in
Voltage
230/460V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414471
Zoro #
G9816895
UPC #
19907111269
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
161 1/2 in
Max. Blade Width
1 1/4 in
Overall Depth
87 in
Overall Width
32 1/2 in
Blade Wheels Dia.
18 in
Blade Thickness
0.042 in
Overall Height
55 in
Blade Length
13 ft 5 1/2 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 21 in, 13 in x 19 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 80 to 260 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft 5 1/2 in, Max. Blade Width 1 1/4 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.042 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.