Zoro Homepage

Horizontal Miter Band Saw, HP 1,115/230 V

  • Mfr # 413451

  • Zoro # G9878811


product price: $3,244.00
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
10-13/64"
Cutting Capacity Round
7"
Cutting Capacity Square
7 in
Voltage
115/230V AC
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413451
Zoro #
G9878811
UPC #
731325193572
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
93 in
Overall Width
31 1/2 in
Blade Thickness
0.032 in
Overall Depth
50 in
Max. Blade Width
3/4 in
Overall Height
48 in
Blade Wheels Dia.
11.75 in
Blade Length
93 5/8 in
Throat Depth - Vertical
10 1/2 in

Description

Band Saw, Band Saw Type Combination Horizontal/Vertical, Band Saw Operation Semi-Automatic, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 10 1/2 in, Throat Depth - Vertical 10 1/2 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 86 to 260 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 93 5/8 in, Max. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.