Shop JET
See all product information
Create Account
JSG-1304, 4-Piece Replacement Chisel Set for JSG and JNS Riveting Air Hammers,
- Mfr # JT9-JSG-1304
- Zoro # G223648758
product price:Â
$
25.29
/ea
Key Features
No. of Pieces
4
Shank Size
0.401 in
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT9-JSG-1304
- Zoro #
- G223648758
- UPC #
- 662755731433
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 0.401 in
- Overall Length
- 5 in
Details
- No. of Pieces
- 4
Description
Chrome forged steel chisels designed to fit your JET air hammer. The Replacement Parts JSG-1304, 4-Piece Chisel Set for Air Hammers are authentic JET replacement part is designed specifically for your tool and guaranteed to perform to OEM specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.