Shop INGERSOLL-RAND
See all product information
Create Account
Flat Chipping Hammer Chisel Steel
- Mfr # HH1-215F-12
- Zoro # G523396915
product price:Â
$
36.89
/ea
Key Features
Compatible Manufacturer Part Number
1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
Cutting Application
Chipping, Demolition
Tip Width
1 in
Construction
Shank Only
Collar Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH1-215F-12
- Zoro #
- G523396915
- UPC #
- 0663023037653
- Country of Origin
- United States
Dimensions
- Tip Width
- 1 in
- Overall Length
- 12 in
- Shank Size
- 0.7 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Compatible Manufacturer Part Number
- 1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
- Cutting Application
- Chipping, Demolition
- Construction
- Shank Only
- Collar Type
- Oval
- Compatible Product Type
- Chipping Hammer
- Material
- Steel
- Point Type
- Flat Chisel
- Includes
- (15) Chipping Hammer Chisel Steels
- Item
- Flat Chipping Hammer Chisel Steel
- Shank Shape
- Round
- Chisel Scaler Style
- Flat
- Shell Material
- Steel
Description
Flat Chipping Hammer Chisel Steel, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chipping, Demolition, Includes (15) Chipping Hammer Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.