Zoro Homepage

Knee and Column Milling Machine

  • Mfr # 690680

  • Zoro # G1898096


product price: $35,445.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Voltage
230V
Phase
3
Longitudinal Travel
35-1/3"
Cross Travel
14-3/4"
Overall Depth
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690680
Zoro #
G1898096
UPC #
731325474084
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
63 in
Quill Dia.
3 3/8 in
Overall Height
87 in
Overall Length
66"
Ram Travel Length
15-7/8"
Table Length
10 in
Table Width
50 in
Spindle Travel Length
5"

Details

Voltage
230V
Item
Knee and Column Milling Machine
Phase
3
Longitudinal Travel
35-1/3"
Cross Travel
14-3/4"
Number of T-Slots
3
Right-Hand Head Tilt
90 Degrees
Min. Spindle to Column Distance
4-3/4"
Max. Spindle To Column Distance
26-3/4"
Table Load Capacity
840 lb
Min. Spindle Speed
60 RPM
Left-Hand Head Tilt
90 Degrees
Horsepower
3 hp
Max. Spindle Speed
4,500 RPM
Number of Spindle Speeds
Variable
Max. Spindle to Table Distance
20 3/4 in
Forward Head Tilt
45 Degrees
Backward Head Tilt Adjustment
45 Degrees

Description

Knee and Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 840 lb, Phase 3, Voltage 230V, Longitudinal Travel 35-1/3 In., Cross Travel 14-3/4 In., Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.