Zoro Homepage

Knee and Column Milling Machine

  • Mfr # 698051

  • Zoro # G1894054


product price: $32,012.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Voltage
230/460V
Phase
Three
Number of T-Slots
3
Features
Adjustable Gibs, Honed Milling Head, Precision Hardened
Motor Type
Totally Enclosed Fan-Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698051
Zoro #
G1894054
UPC #
731325517088
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
82 in
Overall Height
96 1/2 in
Overall Depth
59 in
Overall Length
92-1/8 in
T-Slot Depth
3/4 in
Table Work Surface - Width
54 in
Quill Diameter
4 1/8 in
T-Slot Width
5/8 in
Table Work Surface - Depth
12 in
Column Width
14 1/4 in

Details

Voltage
230/460V
Item
Vertical Milling Machine
Phase
Three
Number of T-Slots
3
Features
Adjustable Gibs, Honed Milling Head, Precision Hardened
Motor Type
Totally Enclosed Fan-Cooled
Spindle Taper
NT40
Tool Weight
3,969 lb
Current
6.5 A, 13 A
Horsepower
5 hp
Standards
CSA/CUS
Power Source
Corded
Application
Milling
Series
JTM-1254VS
Maximum Cross Travel
15 5/16 in
Includes Digital Readout
Digital Readout Included
Collet Capacity -Minimum
1/8 in
Spindle to Column Distance - Minimum
7 1/2 in
Spindle Speed - Minimum
80 RPM
Maximum Longitudinal Travel
33 7/8 in
Head Swivel - Left
90 Degrees
Spindle Speed - Maximum
3,800 RPM
Sound Level
72 dB
Frequency
60 Hz
Table Load Capacity
925 lb
Spindle To Column Distance - Maximum
27 3/4 in
Spindle to Table Distance
23 in
Digital Readout Included
Acu-Rite 203
Maximum Ram Travel
25 in
Collet Capacity -Maximum
1 in
Head Swivel - Right
90 Degrees
Manufacturer Warranty
2 yr
Maximum Knee Travel
19 1/4 in
Motor Speed - Maximum
1,720 RPM
Maximum Spindle Travel
5 in
Included Powerfeeds
X-Axis Powerfeed, Y-Axis Powerfeed

Description

Vertical Milling Machine, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.