Zoro Homepage

Knee and Column Milling Machine

  • Mfr # 698053

  • Zoro # G1896696


product price: $33,811.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Voltage
230/460V
Phase
3
Longitudinal Travel
33-7/8"
Cross Travel
15.3333"
Overall Depth
79 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698053
Zoro #
G1896696
UPC #
731325517101
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
79 7/8 in
Quill Dia.
4 1/8 in
Overall Height
104 1/4 in
Overall Length
92-1/8"
Table Length
12 in
Table Width
54 in
Ram Travel Length
25"
Spindle Travel Length
5"

Details

Voltage
230/460V
Item
Knee and Column Milling Machine
Phase
3
Longitudinal Travel
33-7/8"
Cross Travel
15.3333"
Left-Hand Head Tilt
90 Degrees
Min. Spindle to Column Distance
7-1/2"
Min. Spindle Speed
80 RPM
Number of Spindle Speeds
Variable
Horsepower
5 hp
Right-Hand Head Tilt
90 Degrees
Max. Spindle To Column Distance
27-3/4"
Table Load Capacity
925 lb
Max. Spindle to Table Distance
23 in
Max. Spindle Speed
3,800 RPM

Description

Knee and Column Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 33-7/8 In., Cross Travel 15.3333 In., Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.