Zoro Homepage

Knee and Column Milling Machine

  • Mfr # 698060

  • Zoro # G1896504


product price: $33,626.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Voltage
230/460V
Phase
3
Longitudinal Travel
33-7/8"
Cross Travel
15.3333"
Quill Dia.
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698060
Zoro #
G1896504
UPC #
731325516197
Country of Origin
Taiwan, Province of China

Dimensions

Quill Dia.
4 1/8 in
Overall Height
104 1/4 in
Overall Depth
79 7/8 in
Spindle Travel Length
5"
Ram Travel Length
25"
Table Length
12 in
Overall Length
92-1/8"
Table Width
54 in

Details

Voltage
230/460V
Item
Knee and Column Milling Machine
Phase
3
Longitudinal Travel
33-7/8"
Cross Travel
15.3333"
Max. Spindle Speed
3,800 RPM
Left-Hand Head Tilt
90 Degrees
Max. Spindle To Column Distance
27-3/4"
Min. Spindle Speed
80 RPM
Max. Spindle to Table Distance
23 in
Min. Spindle to Column Distance
7-1/2"
Horsepower
5 hp
Right-Hand Head Tilt
90 Degrees
Table Load Capacity
925 lb
Number of Spindle Speeds
Variable

Description

Knee and Column Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 33-7/8 In., Cross Travel 15.3333 In., Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.