Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee/Column Milling Machine, 1ph, 115/230V

  • Mfr # 690180

  • Zoro # G9866927


product price: $15,890.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
9 x 49
Voltage
115/230V
Motor HP
2
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690180
Zoro #
G9866927
UPC #
662755523946
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 49
T-Slot Size (In.)
3, 5/8
Overall Height
85 in
Quill Dia. (In.)
3-3/8
Overall Depth
66 in
Overall Width
63 in
Quill Dia.
3 3/8 in
Table Length
9 in
Ram Travel Length
13-3/8 in
Spindle Taper Size
R-8
Overall Length
66 in
Spindle Travel Length
5 in
Table Width
49 in
T-Slot Depth
3/4 in
Table Work Surface - Depth
9 in
Table Work Surface - Width
49 in
Quill Diameter
3 3/8 in
T-Slot Width
5/8 in

Details

Type
Variable Speed R8
Voltage
115/230V
Item
Vertical Milling Machine
Motor HP
2
Phase
Single
Longitudinal Travel
34 in
Cross Travel
12 in
Longitudinal Travel (In.)
34.00
Cross Travel (In.)
12
Knee Travel (In.)
14-1/2
Ram Travel (In.)
13-3/8
Spindle Speed (RPM)
60 to 4200
Ram Swivel (Deg.)
360
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Max. Table Weight (lbs.)
660
Head Angle (Deg.)
90
Spindle Taper
R8
Includes
(3) Table Adjustment Handles, 17 mm/19 mm Box Wrench, Can White Touch Up Paint, Coarse Feed Handle, Cross Point Screw Driver #2, Draw Bar, Elevating Crank Handle, Eye Bolt, Flat Blade Screw Driver #2, Flat Way Cover, Handwheel, Hex Key Set (1.5 to 10 mm), Plastic Oil Bottle, Pleated Way Cover
Spindle to Table (In.)
17-1/2
Quill Travel (In.)
5
Head Angle Front/Back (Deg.)
45
Features
Meehanite Castings, Precision bored and honed milling head, Large diameter quill is chromed, High precision Class 7 spindle beardings, Chrome plated motor shaft with lower bearing support, 2 year warranty, 30 point inspection
Hz
60
Number of T-Slots
3
Motor Type
Totally Enclosed Fan-Cooled
Right-Hand Head Tilt
90 Degrees
Max. Spindle Speed
4,200 RPM
Table Load Capacity
660 lb
Ram Turret Swivel
360 Degrees
Backward Head Tilt Adjustment
45 Degrees
Horsepower
2 hp
Forward Head Tilt
45 Degrees
Min. Spindle to Column Distance
4-1/2 in
Max. Spindle to Table Distance
17 1/2 in
Max. Spindle To Column Distance
19 in
Number of Spindle Speeds
Variable
Min. Spindle to Table Distance
17-1/2 in
Min. Spindle Speed
60 RPM
Left-Hand Head Tilt
90 Degrees
Spindle Speed - Minimum
60 RPM
Collet Capacity -Maximum
7/8 in
Frequency
60 Hz
Spindle Speed - Maximum
4,200 RPM
Head Swivel - Right
90 Degrees
Head Tilt - Backward
45 Degrees
Maximum Cross Travel
12 in
Collet Capacity -Minimum
1/8 in
Series
JTM-4VS-1
Manufacturer Warranty
2 yr
Maximum Knee Travel
14 1/2 in
Drawbar Style
Manual
Spindle to Table Distance
17 1/2 in
Head Tilt - Forward
45 Degrees
Maximum Longitudinal Travel
34 in
Maximum Ram Travel
13 3/8 in
Head Swivel - Left
90 Degrees
Spindle to Column Distance - Minimum
4 1/2 in
Maximum Spindle Travel
5 in
Spindle To Column Distance - Maximum
19 in

Description

Vertical Milling Machine, Table Length 9 in, Table Width 49 in, 2 hp, Table Load Capacity 660 lb, Phase Single, Voltage 115/230V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.