Large Spindle Bore Gear Head Lathe, 16" x 40", w/ Collet Closer
- Mfr # GH-1640ZX
- Zoro # G623521439
product price:Â
$
39,509.99
/ea
Key Features
Compound Travel (In.)
5.9 in
Range of Speeds
26-1500 RPM
Center Height
8.1 in
Number of Spindle Speeds
12
Range of Longitudal Feeds
0.0015" - 0.04"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-1640ZX
- Zoro #
- G623521439
- UPC #
- 19907009153
- Country of Origin
- Taiwan, Province of China
Dimensions
- Center Height
- 8.1 in
- Size
- 16" x 40"
Details
- Compound Travel (In.)
- 5.9 in
- Range of Speeds
- 26-1500 RPM
- Number of Spindle Speeds
- 12
- Range of Longitudal Feeds
- 0.0015" - 0.04"
- Spindle Bore (In.)
- 3-1/8 in
- Drive Type
- Geared Head
- Cross Travel (In.)
- 9.8 in
- Phase
- Three
- Voltage
- 230V, 460V
- Distance Between Centers
- 40 in
- Motor HP
- 10 hp
- Range of Cross Feeds
- 0.00075" - 0.02"
- Range of Metric Threads
- 0.2 - 14mm
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.