Large Spindle Bore Gear Head Lathe, 18" x 60", w/ Acu-Rite 203 DRO
- Mfr # GH-1860ZX
- Zoro # G523521492
product price:Â
$
48,051.99
/ea
Key Features
Range of Speeds
26-1500 RPM
Spindle Bore (In.)
3-1/8 in
Phase
Three
Range of Longitudal Feeds
0.0015" - 0.04"
Cross Travel (In.)
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-1860ZX
- Zoro #
- G523521492
- UPC #
- 19907009375
- Country of Origin
- Taiwan, Province of China
- Range of Speeds
- 26-1500 RPM
- Spindle Bore (In.)
- 3-1/8 in
- Phase
- Three
- Range of Longitudal Feeds
- 0.0015" - 0.04"
- Cross Travel (In.)
- 11.8 in
- Range of Cross Feeds
- 0.00075" - 0.02"
- Range of Metric Threads
- 0.2 - 14mm
- Compound Travel (In.)
- 5.9 in
- Voltage
- 230V, 460V
- Drive Type
- Geared Head
- Distance Between Centers
- 60 in
- Motor HP
- 10 hp
- Number of Spindle Speeds
- 12
Dimensions
- Size
- 18" x 60"
- Center Height
- 9.1 in
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.